Shop All Stainless Steel Tube Stock
Onlinemetals
0.5" OD x 0.035" Wall x 0.43" ID Stainless Round Tube 316 Welded
Mfr # 4233
Zoro # G507154135
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 0.43
- Outside Square 0.5
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 4233
- Zoro # G507154135
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Inside Square | 0.43 |
Outside Square | 0.5 |
Wall Thickness | 0.035 |
Standards | ASTM A249, ASTM A269, ASTM A554 (call for availability) |
Item | Tube-Round |
Description
Stainless Round Tube 316 Welded exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Welded tubing is slightly weaker but more affordable than seamless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 in, 1 ft L. (1194_12_0)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU7)
- USA INDUSTRIALS Buna-N Rubber Sheet - 60A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-H60-454)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 1/8 in Thick, Black (ZUSA-CBPSR-216)
- ONLINEMETALS 0.118" Polycarbonate Sheet Clear (7456)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 1" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (12969)
- ONLINEMETALS 2.5" Beryllium Copper Round Bar-172 (21431)
- ZORO SELECT SS Square Tube 316, 4 ft (2228_48_0)
- Onlinemetals Stainless Steel Tube Stock