Shop All Brass Rods
Onlinemetals
0.5" Lead Free Brass Round Bar 693
Mfr # 23046
Zoro # G007157964
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 693
- Length 48
- Standards ASTM B124, ASTM B371
Product Information
- Brand Onlinemetals
- MFR # 23046
- Zoro # G007157964
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.5 |
Length | 48 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 693 |
Standards | ASTM B124, ASTM B371 |
Description
C693 brass round bar is a lead free and more corrosion resistant replacement to brass 360 693 Brass is specifically designed to machine at almost the same rate as free machining brass, but because it is lead free, it will be compliant with state laws that restrict the use of lead in plumbing fittings that come into contact with drinking water The removal of lead and other harmful chemicals such as Arsenic and Bismuth make this alloy much safer for the environment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-916)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 10Ft. (ZUSA-RC-475)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ONLINEMETALS 0.625" Lead Free Brass Round Bar 693 (24878)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- ONLINEMETALS 2.625" Brass Round Bar 360-H02 Extruded (21928)
- ONLINEMETALS 3" Brass Round Bar 360-H02 Extruded (1286)
- ONLINEMETALS 3.125" Brass Round Bar 360-H02 Extruded (19937)
- ONLINEMETALS 1.75" Brass Round Bar 360-H02 Extruded (1277)
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- Onlinemetals Brass Rods