Shop All Aluminum Sheets
Onlinemetals
0.5" Hole x #18 Stainless Expanded 304-Standard
Mfr # 22564
Zoro # G007069472
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.164
- Width 36
- Length 12
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 22564
- Zoro # G007069472
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Thickness | 0.164 |
Material | Stainless Steel |
Item | Alloy Steel Round Tube 4130 |
Description
Stainless Expanded Sheet 304 Standard offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Standard means that the pieces of the mesh have a rounded top and a flatter bottom surface that is created during the manufacturing process
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PC-111)
- ZORO SELECT Brown Garolite XX Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-CS-GXX-42)
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 3 ft. (CUREC00992)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 1018 Cold Finish (22540)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- ONLINEMETALS 1.75" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (22238)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- ONLINEMETALS 8" OD x 0.5" Wall x 7" ID Stainless Round Tube 304 (26688)
- ZORO SELECT Flat Stock, Al, 6061, 2 1/2 x 3 1/2 In, 3 Ft (61F2.5X3.5-36)
- Onlinemetals Aluminum Sheets