Shop All Alloy Steel Sheets
Onlinemetals
0.5" Hole x #18 Carbon Steel Expanded A36-Standard
Mfr # 22553
Zoro # G707077906
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22553
- Zoro # G707077906
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Item | Stainless Steel Round Tube 316 |
Thickness | 0.172 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 05 x 18 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Strip, 60A, 10'x3"x0.125", Black (BULK-RS-E60-422)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 6ft Length (20-116)
- PROFESSIONAL PLASTICS Black Polypropylene Sheet, 0.750 X 48.000 X 96.000 [Each] (SPROBK.750X48.000X96.000)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 1.5" x 2" x 0.125" Brass Rectangle Tube 385/280-H58 (23306)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 1 1/2" W (40F.5X1.5-6)
- Onlinemetals Alloy Steel Sheets