Shop All Carbon Steel Grating
Onlinemetals
0.5" Hole x #16 Carbon Steel Expanded A36-Flattened
Mfr # 22495
Zoro # G307155288
product price: $310.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Width - Carbon Steel 48
- Bearing Bar Thickness 0.05
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22495
- Zoro # G307155288
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 48 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.05 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 05 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1ZAX2)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Black (ZUSABSR-215)
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 12 W (13495)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-367)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 48 (22558)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 24 (22559)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 24 (22502)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 48 (22504)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 36 (22558)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B6)
- Onlinemetals Carbon Steel Grating