Shop All Aluminum Sheets
Onlinemetals
0.5" Aluminum Plate 6061-T651
Mfr # 1250
Zoro # G507154555
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5
- Width 12
- Length 12
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 1250
- Zoro # G507154555
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12 |
Length | 12 |
Details
Thickness | 0.5 |
Material | Aluminum |
Item | Aluminum Rectangle Bar 6061 |
Description
Aluminum Plate 6061T651 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 7-1/2" Inside Dia, 8" Outside Dia (BULK-PT-CAC-40)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-103)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-PC-626)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ONLINEMETALS 1.75" Aluminum Round Bar 7075-T7351 (22524)
- ONLINEMETALS 0.08" Aluminum Sheet 5052-H32 (7129)
- ONLINEMETALS 0.032" Aluminum Sheet 7075-T6 (12657)
- ONLINEMETALS 0.25" Acrylic Round Rod Extruded Clear (21834)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.75X1-24)
- Onlinemetals Aluminum Sheets