Shop All Aluminum Sheets
Onlinemetals
0.4375" Carbon Steel Hex Bar 1018 Cold Finish
Mfr # 22540
Zoro # G607069599
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Alloy Type 1018
- Material Carbon Steel
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 22540
- Zoro # G607069599
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 36 |
Details
Alloy Type | 1018 |
Material | Carbon Steel |
Standards | ASTM A108 |
Item | Bar-Hex |
Description
Cold Roll Hex Bar 1018 Cold Drawn offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 4 in W (40F1.25X4-24)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.755 in Overall Width (1350B2X1/4-100)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 9/16 in Overall Width, Style: C (ZTRIM-324)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23693)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 1" Aluminum Plate 7075-T651 (9714)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 0.08" Aluminum Sheet 5052-H32 (7129)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1239_4_48)
- Onlinemetals Aluminum Sheets