Shop All Stainless Steel Pipes
Onlinemetals
0.375" Nom. Schedule 40 Stainless Pipe 304/304L Welded
Mfr # 942
Zoro # G607079499
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 96
- Material - Pipe Stainless Steel
- Inside Dia. 0.493
- Outside Dia. 0.68
Product Information
- Brand Onlinemetals
- MFR # 942
- Zoro # G607079499
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 96 |
Inside Dia. | 0.493 |
Outside Dia. | 0.68 |
Details
Description
Stainless Pipe 304 Schedule 40 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S453 NL Y-PTN CHECK VALVE (105-404NL)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 1, CI (801A)
- KOHLER Lift Rod Kit (21454)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150PF090)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ONLINEMETALS 6" Nom. Schedule 80 Stainless Pipe 304/304L Welded (7157)
- ONLINEMETALS 1.375" Acetal Round Rod Delrin Homopolymer Black (6572)
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB08)
- Onlinemetals Pipes