Shop All Brass Tube Stock
Onlinemetals
0.375" Nickel Silver Round Bar 792
Mfr # 17890
Zoro # G407080220
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Silver
- Alloy Type 792
- Outside Square 0.375
- Length 24
- Standards ASTM B151
Product Information
- Brand Onlinemetals
- MFR # 17890
- Zoro # G407080220
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 24 |
Details
Item | Bar-Round |
Material | Nickel Silver |
Alloy Type | 792 |
Outside Square | 0.375 |
Standards | ASTM B151 |
Description
38 inch Nickel Silver C792 Round Rods offers good formability, tarnish and corrosion resistance and a bright silver shine The C792 alloy is commonly used for industrial purposes in creating screws, rivets and fasteners It is also used for decorative purposes in jewelry, musical instruments and cutlery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Acetal Round Rod (Copolymer) Natural (21235)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 1.250" Thick (1ZAR7)
- ONLINEMETALS 1.5" OD x 0.049" Wall x 1.402" ID Brass Round Tube-H58 Seamless (24322)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 0.5" OD x 0.03" Wall x 0.44" ID Brass Round Tube-H58 Seamless (1548)
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19692)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Brass Round Tube-H58 Seamless (1541)
- Onlinemetals Brass Tube Stock