Shop All Carbon Steel Tube Stock
Onlinemetals
0.375" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7580
Zoro # G607082468
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Outside Dia. 0.375
- Length 24
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 7580
- Zoro # G607082468
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.375 |
Length | 24 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 24" L, 3" W (HTSQ/33125-24)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 25 Ft. (ZUSA-RC-1794)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- ONLINEMETALS 1.5" OD x 0.12" Wall x 1.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7791)
- ONLINEMETALS 0.063" Aluminum Sheet 3003-H14 (8090)
- ONLINEMETALS 0.625" Stainless Square Bar 303-Annealed Cold Drawn (19640)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9912)
- ONLINEMETALS 0.875" OD x 0.083" Wall x 0.71" ID Carbon Steel Round Tube A513-Type 5 DOM (7772)
- ONLINEMETALS 09375 Carbon Steel Round Bar 1018 Cold Finish, 72 Length (13537)
- ZORO SELECT Carbon Steel Disc, 1 in L, 4 in Dia. (45r4-1)
- Onlinemetals Carbon Steel Tube Stock