Shop All Carbon Steel Sheets
Onlinemetals
0.375" Brass Square Bar 385-M30 Extruded
Mfr # 23715
Zoro # G807081131
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Carbon Steel Standards ASTM B455
- Height 0.375
Product Information
- Brand Onlinemetals
- MFR # 23715
- Zoro # G807081131
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 72 |
Width | 0.375 |
Height | 0.375 |
Details
Material | Brass |
Alloy Type | 385 |
Carbon Steel Standards | ASTM B455 |
Item | Bar-Square |
Description
Brass Square Bar 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Black Sheet (156238)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10 (44560)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 4" W x 3/8" Thick (BULK-PS-UHMW-265)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (44r.875-12)
- ONLINEMETALS 2" x 2" x 0.25" Anodized Aluminum Angle 6063-T5 Clear (25943)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ONLINEMETALS 1" UHMW Round Rod Black Oversized (23172)
- ONLINEMETALS 18 ga. (0.048") Carbon Steel Sheet A1008 Cold Roll (14695)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.125X1.25-12)
- Onlinemetals Carbon Steel Sheets