Shop All Alloy Steel Tube Stock
Onlinemetals
0.375" Brass Round Bar 314-H02 Extruded
Mfr # 18181
Zoro # G307078488
product price: $81.15
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$81.15
Free 30-Day Returns
Key Features
- Material Brass
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 18181
- Zoro # G307078488
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 144 |
Details
Item | Aluminum Sheet/Plate 5052 |
Material | Brass |
Description
Brass Round Bar 314 is a free machining brass that offers superior thermalelectrical conductivity, good strength, and corrosion resistance The lower zinc content of 314 gives it superior resistance to cracking when compared to other alloys of brass as well It is typically used in hardware, electrical components, fasteners, screws, and other industrial applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick (22560)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 3 Ft (61F1.25X1.5-36)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x36", 60 (BULK-RS-SBRFR75-10)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-56)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ONLINEMETALS 0.625" OD x 0.035" Wall x 0.555" ID Aluminum Round Tube 6061-T6-Drawn (6874)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ONLINEMETALS 0.375" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (10065)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20050)
- ONLINEMETALS 2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20644)
- Onlinemetals Alloy Steel Tube Stock