Shop All Alloy Steel Tube Stock
Onlinemetals
0.375" Brass Round Bar 314-H02 Extruded
Mfr # 18181
Zoro # G007078573
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 314
- Outside Dia. 0.375
- Length 48
- Standards ASTM B140
Product Information
- Brand Onlinemetals
- MFR # 18181
- Zoro # G007078573
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.375 |
Length | 48 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 314 |
Standards | ASTM B140 |
Description
Brass Round Bar 314 is a free machining brass that offers superior thermalelectrical conductivity, good strength, and corrosion resistance The lower zinc content of 314 gives it superior resistance to cracking when compared to other alloys of brass as well It is typically used in hardware, electrical components, fasteners, screws, and other industrial applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/4-#20 (41F02520-48X96)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 1.250" Thick (2VET5)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#18 (44F05018-48X48)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 0.375" OD x 0.028" Wall x 0.319" ID Stainless Round Tube 304 Welded (6855)
- ONLINEMETALS 1" OD x 0.065" Wall x 0.87" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7337)
- ONLINEMETALS 0.5" Brass Round Bar 464-H02 Extruded (13443)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15332)
- ZORO SELECT Alloy Steel Round Tube, 4' L, 2 1/4" Dia. (19953_48_0)
- Onlinemetals Alloy Steel Tube Stock