Shop All Bronze Rods
Onlinemetals
0.3125" Phosphor Bronze Round Bar 544-H04
Mfr # 18270
Zoro # G207157115
product price: $81.69
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$81.69
Free 30-Day Returns
Key Features
- Material Bronze
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 18270
- Zoro # G207157115
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 144 |
Details
Item | Nickel Sheet/Plate 200 |
Material | Bronze |
Description
Bronze Round Bar 544 offers strength, corrosion resistance, wear resistance, and workability The addition of lead gives 544 poor performance in hot working and welding It is typically used for electrical connectors, bushings, gears, pinions, screw products, thrust washers, valves, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 3 OD Sq x 2 3/4 ID Sq, 6 ft (4YUM1)
- ZORO SELECT Felt Sheets (BULK-FS-PET-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 3" W x 1/2" Thick (BULK-PS-PE-913)
- ONLINEMETALS 0.75" Phosphorus Bronze Round Bar 510 (12520)
- ONLINEMETALS 0.5" Silicon Bronze Round Bar 655-H04 (7806)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 2.5" Silicon Bronze Round Bar 655-H04 (7826)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ONLINEMETALS 0.4375" Phosphor Bronze Round Bar 544-H04 (18272)
- Onlinemetals Bronze Rods