Shop All Aluminum Rods
Onlinemetals
0.3125" inch Aluminum Round Bar 2011-T3-Cold
Mfr # 15223
Zoro # G507158041
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
- Standards AMS QQ-A-225/3, ASTM B211
Product Information
- Brand Onlinemetals
- MFR # 15223
- Zoro # G507158041
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 0.313 |
Length | 96 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 2011 |
Standards | AMS QQ-A-225/3, ASTM B211 |
Description
516 inch Aluminum Round Bar 2011T3 is easily machined, average strength, and easily given a good surface finish 2011 is optimally suited to parts that require lots of complex machining, but aren't necessarily as reliant upon high strength or corrosion resistance 2011 is typically used for high precision projects, such as screw machines, cameras, clocks, precision gears, and speedometers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A (BULK-RS-S60-51)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 1/4 in Dia. (40r1.25-24)
- ZORO SELECT Rod, Steel, 1144, 5/8 In Dia x 6 Ft L (2HKC4)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- ONLINEMETALS 1.25" Aluminum Round Bar 2011-T3-Cold Finish (9622)
- ONLINEMETALS 0.375" Aluminum Round Bar 6061-T6511-Extruded (1082)
- ONLINEMETALS 3.25" Aluminum Round Bar 6061-T6511-Extruded (9710)
- ONLINEMETALS 2" Aluminum Round Bar 6061-T6511-Extruded (1098)
- ONLINEMETALS 4" Aluminum Round Bar 2024-T351-Cold Finish (12645)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- RANDALL 1/2In. ROD (6 FT M-132)
- Onlinemetals Aluminum Rods