Shop All Copper Rods
Onlinemetals
0.3125" Copper Round Bar 101-H04
Mfr # 15257
Zoro # G307157831
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Diameter 0.313
- Standards ASTM B187, ASTM F68
- Material Copper
Product Information
- Brand Onlinemetals
- MFR # 15257
- Zoro # G307157831
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 0.313 |
Length | 12 |
Details
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Closed Cell Rubber - Neoprene - 1/16"X39"X78" (02-128)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 1 Ft L (18F.25X6-12)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0120In, PK2 (22560)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.5" Copper Round Bar 182 (19531)
- ONLINEMETALS 1.5" Copper Round Bar 182 (19536)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- ONLINEMETALS 0.1875" Copper Round Bar 145-H02 (20645)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar Moldmax-High Hard (19870)
- ONLINEMETALS 0.1875" Copper Round Bar 101-H04 (20919)
- Onlinemetals Copper Rods