Shop All Carbon Steel Tube Stock
Onlinemetals
03125 Carbon Steel Round Bar 12L14 Cold Drawn, 48 Length
Mfr # 7577
Zoro # G707081903
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Outside Dia. 0.313
- Length 48
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 7577
- Zoro # G707081903
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.313 |
Length | 48 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/4" Dia. (68967104)
- USA INDUSTRIALS Clean Room FDA Teflon PTFE Sanitary Gasket For 6" Tube (ZCLN-SG-T-6)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACR.125CEP-24X48)
- ZORO SELECT Slotted Shim 5 x 5" x 0.010", Pk20 (36D762)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ONLINEMETALS 0.036" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13530)
- ONLINEMETALS 0036 Thick x 01875 Hole x 025 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 48 x 48 (13531)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ONLINEMETALS 1.5" OD x 0.12" Wall x 1.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7791)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- Onlinemetals Carbon Steel Tube Stock