Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" x 2.5" Copper Rectangle Bar 110-H02
Mfr # 4289
Zoro # G307073308
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.25
- Width 2.5
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 4289
- Zoro # G307073308
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2.5 |
Length | 72 |
Details
Material | Copper |
Alloy Type | 110 |
Thickness | 0.25 |
Standards | ASTM B187 |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Blue (ZUSA-XPE-136)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4411_48_0)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In, 50 Ft. (ZUSA-RC-1759)
- WARP BROTHERS Poly Film 15X25Ft 4Mil Clear (4CH15)
- ONLINEMETALS 0.031" GPO-3 Sheet Red (17913)
- ONLINEMETALS 1.375" Torlon 4203 Round Rod PAI Electrical Grade Natural (15396)
- ONLINEMETALS 0.1" Alloy Steel Sheet 4130-Normalized (21153)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 304/304L (4410)
- ONLINEMETALS 2" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7283)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock