Shop All Brass Bar Stock
Onlinemetals
0.25" x 1" Brass Rectangle Bar 360-H02 Extruded
Mfr # 1408
Zoro # G807080462
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Material Brass
- Wall Thickness 0.25
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 1408
- Zoro # G807080462
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Length | 144 |
Details
Item | Brass Rectangle Bar 360 |
Material | Brass |
Wall Thickness | 0.25 |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1171_48_0)
- ZORO SELECT Buna-N Square Cord, 5/16" CS, 5' L, 70A (ZUSA-RC-1097)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F13-10)
- ONLINEMETALS 0.5" Brass Square Bar 360-H02 Extruded (1342)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- ONLINEMETALS 0.625" x 0.875" Brass Rectangle Bar 360-H02 Extruded (19887)
- ONLINEMETALS 0.75" x 2" Brass Rectangle Bar 360-H02 Extruded (1503)
- ZORO SELECT Flat Bar (BF360/500625-6)
- Onlinemetals Brass Bar Stock