Shop All Brass Sheets
Onlinemetals
0.25" x 0.25" x 0.0625" Brass Angle 385
Mfr # 23372
Zoro # G607079727
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Thickness 0.063
- Standards ASTM B455
Product Information
- Brand Onlinemetals
- MFR # 23372
- Zoro # G607079727
- Country of Origin United States
- Category Brass Sheets
Dimensions
Length | 72 |
Details
Item | Angle-Equal |
Material | Brass |
Alloy Type | 385 |
Thickness | 0.063 |
Standards | ASTM B455 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1YZW9)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ZORO SELECT Silicone Round Cord, 4.5 mm D, 100' L, 70A (ZUSA-RC-333)
- ZORO SELECT Foam Sheet, Microcellular, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSA-MCP-111)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.625" Lead Free Brass Round Bar 693 (24878)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.064" Brass Sheet 464 (14929)
- ZORO SELECT Flat Stock, 0.032", 2" W, 1 ft. (8244)
- Onlinemetals Brass Sheets