Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" UHMW-Virgin Round Rod Natural Oversized
Mfr # 12562
Zoro # G007075725
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type UHMW
- Outside Square 0.25
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 12562
- Zoro # G007075725
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Plastic |
Alloy Type | UHMW |
Outside Square | 0.25 |
Item | Round Rod |
Description
Plastic Round Rod UHMW offers durability, abrasion, impact, and chemical resistance, at a costeffective rate UHMW Reprocessed is also selflubricating with an extremely low coefficient of friction It is typically used in chain guides, wear rails, chute liners, truck liners, hopper liners, and other high wear applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4741_12_0)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-944)
- ZORO SELECT Neoprene Sheet, 40A, 5'x36"x0.5", Black (BULK-RS-NHS40-302)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 24"x12", 60A (BULK-RS-E60-241)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ONLINEMETALS 1" HDPE Plate Black (21660)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 1" OD x 0.028" Wall x 0.944" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21462)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ONLINEMETALS 1" x 0.065" Stainless Square Tube 304 Welded (525)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14765_12_0)
- Onlinemetals Stainless Steel Tube Stock