Shop All Carbon Steel Sheets
Onlinemetals
0.25" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 15701
Zoro # G607151720
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Thickness 0.25
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 15701
- Zoro # G607151720
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Width | 48 |
Details
Thickness | 0.25 |
Material | Carbon Steel |
Item | Aluminum Sheet/Plate 2024 |
Description
Hot Roll Mild Steel Perforated Sheet A36 025 thick x 025 Holes x 0375 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4433_48_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Red (ZUSASSR-15)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 1 ft L. (18018_12_0)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 2" x 2" x 0.25" Anodized Aluminum Angle 6063-T5 Clear (25943)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Carbon Steel Square Bar, 6' L, 1 1/2" W (18S1.5-72)
- Onlinemetals Carbon Steel Sheets