Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" Polypropylene Sheet Black Copolymer
Mfr # 21354
Zoro # G807073044
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Polypropylene
- Length 48
- Wall Thickness 0.25
Product Information
- Brand Onlinemetals
- MFR # 21354
- Zoro # G807073044
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Plastic |
Alloy Type | Polypropylene |
Wall Thickness | 0.25 |
Item | Sheet/Plate |
Description
Plastic Sheet Polypropylene Black Copolymer is abrasion resistant, dimensionaly stable, easily formable, lightweight, highly resistant to impacts, and is extremely easy to machine and form Polypropylene is also corrosion resistant, and one of the more economic industrial plastics Furthermore, it is stain resistant and has a low moisture absorption rate It is typically used in acid tank linings, battery cases, cutting boards, fume hoods, machined parts, metal barrel plating, orthopedic appliances, and plating modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PC-27)
- ZORO SELECT Gray PVC Rod Stock 8 ft. L, 5/8" Dia. (22JM60)
- ONLINEMETALS 1.625" Brass Hex Bar 360-H02 Extruded (19797)
- WARP BROTHERS Vinylpane Window 36Inx25Yd8Mil (8VP-3625)
- ONLINEMETALS 0.25" Carbon Steel Round Bar A36 Hot Rolled (10232)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ONLINEMETALS 125 OD x 0375 Wall x 05 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21545)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9911)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 316 (26853)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Stainless Round Tube 316 Seamless (12939)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12914_12_0)
- Onlinemetals Stainless Steel Tube Stock