Shop All Brass Tube Stock
Onlinemetals
0.25" OD x 0.065" Wall x 0.12" ID Brass Round Tube-H58 Seamless
Mfr # 1541
Zoro # G607151973
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Outside Square 0.25
- Inside Square 0.12
- Wall Thickness 0.065
Product Information
- Brand Onlinemetals
- MFR # 1541
- Zoro # G607151973
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 36 |
Details
Item | Tube-Round |
Material | Brass |
Alloy Type | Brass-Alloy |
Outside Square | 0.25 |
Inside Square | 0.12 |
Wall Thickness | 0.065 |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O118126)
- ZORO SELECT Slotted Shim 3 x 3" x 0.001", Pk20 (36D731)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 30A (BULK-RS-N30-128)
- ZORO SELECT SS Sheet 430, 12 in Overall W (21375_12_48)
- ONLINEMETALS 0.375" Nickel Silver Round Bar 792 (17890)
- ONLINEMETALS 0.5" x 0.093" Brass Square Tube 385/280-H58 (24316)
- ONLINEMETALS 0.25" x 2" Brass Rectangle Bar 360-H02 Extruded (1413)
- ONLINEMETALS 1.5" OD x 0.156" Wall x 1.188" ID Carbon Steel Round Tube A513-Type 5 DOM (15534)
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- ONLINEMETALS 0.75" x 1.5" x 0.1" Brass Rectangle Tube 385/280-H58 (23301)
- ONLINEMETALS 1.5" OD x 0.049" Wall x 1.402" ID Brass Round Tube-H58 Seamless (24322)
- Onlinemetals Brass Tube Stock