Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Welded
Mfr # 4227
Zoro # G407153887
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 0.18
- Outside Square 0.25
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 4227
- Zoro # G407153887
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Inside Square | 0.18 |
Outside Square | 0.25 |
Wall Thickness | 0.035 |
Item | Tube-Round |
Standards | ASTM A249, ASTM A269, ASTM A554 (call for availability) |
Description
Stainless Round Tube 316 Welded exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Welded tubing is slightly weaker but more affordable than seamless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (ZUSA-RC-1739)
- K&S PRECISION METALS Brass Rod Rnd 1/8X36 (1162)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/16" Thick (BULK-PS-PC-49)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 1" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10134)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Stainless Round Tube 304 Seamless (12935)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 1.75" Polycarbonate Round Rod Machine Grade Natural (13172)
- Onlinemetals Stainless Steel Tube Stock