Shop All Brass Sheets
Onlinemetals
0.25" Lead Free Brass Round Bar 693
Mfr # 24876
Zoro # G007079839
product price: $105.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Material Brass
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 24876
- Zoro # G007079839
- Country of Origin United States
- Category Brass Sheets
Dimensions
Length | 144 |
Details
Item | Brass Round Tube Brass |
Material | Brass |
Description
C693 brass round bar is a lead free and more corrosion resistant replacement to brass 360 693 Brass is specifically designed to machine at almost the same rate as free machining brass, but because it is lead free, it will be compliant with state laws that restrict the use of lead in plumbing fittings that come into contact with drinking water The removal of lead and other harmful chemicals such as Arsenic and Bismuth make this alloy much safer for the environment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-25)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 1" Thick (BULK-PS-PE-44)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.25" x 0.25" x 0.0625" Brass Angle 385 (23372)
- ONLINEMETALS 1.25" OD x 0.049" Wall x 1.152" ID Brass Round Tube-H58 Seamless (24320)
- ONLINEMETALS 0.064" Brass Sheet 464 (14929)
- ONLINEMETALS 0.625" Lead Free Brass Round Bar 693 (24878)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L (23751)
- K&S PRECISION METALS K&S 0.032 in. X 4 in. W X 10 in. L Brass Sheet Metal (253)
- Onlinemetals Brass Sheets