Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10232
Zoro # G707074783
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Outside Square 0.25
- Length 36
- Standards ASTM A36
Product Information
- Brand Onlinemetals
- MFR # 10232
- Zoro # G707074783
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Outside Square | 0.25 |
Standards | ASTM A36 |
Item | Bar-Round |
Description
14 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Rod Weld Cold Zn 1/2X48 (N215-368)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.125" Thick (1ZBT4)
- E. JAMES Sheet Rubber, 3/4, 36" X 4ft Natural Gum (387-3/4X36X4)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 500 ft. (X1333HT-500)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Stainless Round Tube 304 Seamless (12914)
- ONLINEMETALS 1" HDPE Plate Black (21660)
- ONLINEMETALS 0.625" OD x 0.12" Wall x 0.385" ID Stainless Round Tube 304 Seamless (12925)
- ONLINEMETALS 3" x 0.25" Stainless Square Tube 304 Welded (540)
- ONLINEMETALS 0.625" Stainless Round Bar 416-Annealed Cold Finish (2055)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Stainless Round Tube 304 Seamless (12915)
- Onlinemetals Stainless Steel Tube Stock