Shop All Aluminum Rods
Onlinemetals
0.25" Aluminum Round Bar 6061-T6511-Extruded
Mfr # 1080
Zoro # G707156700
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Diameter 0.25
- Standards AMS QQ-A-200/8, ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 1080
- Zoro # G707156700
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 0.25 |
Length | 96 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
14 inch Aluminum Round Bar 6061T6511 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 120"x48", 60A (BULK-RS-RCY60-13)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Diamond Sheet Metal (57306)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- ONLINEMETALS 0.25" Aluminum Round Bar 6061-T6511-Extruded (1080)
- ONLINEMETALS 2.25" Aluminum Round Bar 6061-T6511-Extruded (1099)
- ONLINEMETALS 0.75" Aluminum Round Bar 6061-T6511-Extruded (1087)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ONLINEMETALS 0.5625" Aluminum Round Bar 6061-T6511-Extruded (17820)
- ONLINEMETALS 0.25" Aluminum Round Bar 6061-T6-Cold Finish (18007)
- ZORO SELECT Rod, Aluminum, 6061, 1/2 In Dia x 6 Ft L (2EYJ7)
- Onlinemetals Aluminum Rods