Shop All Aluminum Rods
Onlinemetals
0.25" Aluminum Round Bar 6061-T6511-Extruded
Mfr # 1080
Zoro # G707156632
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 1080
- Zoro # G707156632
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length | 144 |
Details
Item | Aluminum Hex Bar 7075 |
Material | Aluminum |
Description
14 inch Aluminum Round Bar 6061T6511 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Acrylic Round Rod Extruded Clear (21832)
- ZORO SELECT Black UHMW Sheet Stock 10 ft. L x 48" W x 0.500" Thick (PS-UHMW-RCY-21)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1-1/4" Dia. (61459104)
- ONLINEMETALS 0.25" Aluminum Round Bar 6061-T6511-Extruded (1080)
- ONLINEMETALS 4" Aluminum Round Bar 2024-T351-Cold Finish (12645)
- ONLINEMETALS 0.375" Aluminum Round Bar 6061-T6511-Extruded (1082)
- ONLINEMETALS 0.375" Aluminum Round Bar 6061-T6511-Extruded (1082)
- ONLINEMETALS 1.75" Aluminum Round Bar 7075-T651-Cold Finish (20049)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T6511-Extruded (1090)
- ONLINEMETALS 0.25" Aluminum Round Bar 6061-T6511-Extruded (1080)
- Onlinemetals Aluminum Rods