Shop All Aluminum Sheets
Onlinemetals
0.25" Acrylic Round Rod Extruded Clear
Mfr # 21834
Zoro # G307069653
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Alloy Type Acrylic
- Material Plastic
Product Information
- Brand Onlinemetals
- MFR # 21834
- Zoro # G307069653
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 24 |
Details
Alloy Type | Acrylic |
Material | Plastic |
Item | Round Rod |
Description
Plastic Round Rod Acrylic Extruded Clear is completely transparent, extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5086, 4 ft Overall L (8107_24_48)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30MIL-7)
- ONLINEMETALS 8" OD x 0.5" Wall x 7" ID Stainless Round Tube 304 (26688)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23693)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Clear 5005 AQ (23889)
- ONLINEMETALS 0.032" Aluminum Sheet 7075-T6 (12657)
- ONLINEMETALS 0.1875" x 3" Copper Rectangle Bar 110-H02 (24658)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx12 In L (61P.125X12-12)
- Onlinemetals Aluminum Sheets