Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" Acetal Round Rod (Copolymer) Black
Mfr # 21241
Zoro # G307071281
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 0.25
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 21241
- Zoro # G307071281
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 0.25 |
Item | Round Rod |
Description
Plastic Round Rod Acetal Copolymer Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876060)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-96)
- ZORO SELECT Tapered Cork, Trade Size 00, PK100 (4NMA5)
- ONLINEMETALS 0.625" OD x 0.12" Wall x 0.385" ID Stainless Round Tube 304 Seamless (12925)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Seamless (12938)
- ONLINEMETALS 1.5" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10143)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Natural (21237)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- Onlinemetals Stainless Steel Tube Stock