Shop All Stainless Steel Sheets
Onlinemetals
0.236" Polycarbonate Sheet AR2 Abrasion Resistant
Mfr # 21839
Zoro # G907069169
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Thickness 0.236
- Material Plastic
Product Information
- Brand Onlinemetals
- MFR # 21839
- Zoro # G907069169
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 12 |
Length | 12 |
Details
Thickness | 0.236 |
Material | Plastic |
Item | Carbon Steel Round Tube A513 |
Description
Plastic Sheet Polycarbonate AR2 Abrasion Resistant offers extremely high impact strength, outstanding stability, light weight, and is much easier to machine than other grades of polycarbonate Polycarbonate also has a high temperature range, from 40 to 280 F It is typically used in bulletproof windows, CDs, protoyping parts, and numerous other projects where it replaces glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 6 Ft (61F.188X3-72)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- REMINGTON INDUSTRIES 1/4" x 8" Aluminum Flat Bar, 6061 Plate, 4" Length, T6511 Mill Stock (0.25X8.0FLT6061T6511-4)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 2" UHMW Round Rod Black Oversized (23176)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened (22510)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets