Shop All Aluminum Angles
Onlinemetals
0.19" Aluminum Sheet 5086-H32
Mfr # 8107
Zoro # G807083661
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 5086
- Thickness 0.19
- Length 36
- Standards AMS QQ-A-250/7, ASTM B209
Product Information
- Brand Onlinemetals
- MFR # 8107
- Zoro # G807083661
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 24 |
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 5086 |
Thickness | 0.19 |
Item | Sheet/Plate |
Standards | AMS QQ-A-250/7, ASTM B209 |
Description
Aluminum Sheet 5086H32 provides high strength, good formability, and excellent corrosion resistance 5086 is nonmagnetic, heat treatable, and frequently seen in marine applications where it is considered to be a good substitute for 5052 and 5083 grade aluminum It is typically used in pressure vessels, cryogenics, towers, rigs, oilgas piping, and military armor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x5/8 ID, Pk10 (25141)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 70A, 1/8"T x 36"W x 36"L (BULK-RS-N70-17)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-PP-39)
- ONLINEMETALS 0.375" x 6" Carbon Steel Rectangle Bar A36 Hot Rolled (10067)
- ONLINEMETALS 2" Nom. Schedule 80 Stainless Pipe 304/304L Welded (964)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ONLINEMETALS 2" x 2" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (990)
- ONLINEMETALS 0.25" x 1" Aluminum Rectangle Bar 6063-T52-Extruded (18089)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6063-T52 (1033)
- Onlinemetals Aluminum Angles