Shop All Stainless Steel Tube Stock
Onlinemetals
0.1875" x 3" Brass Rectangle Bar 360-H02 Extruded
Mfr # 21324
Zoro # G307072769
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Length 24
- Standards ASTM B16
Product Information
- Brand Onlinemetals
- MFR # 21324
- Zoro # G307072769
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Brass |
Alloy Type | 360 |
Wall Thickness | 0.1875 |
Standards | ASTM B16 |
Item | Bar-Rectangle |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ACB-41)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1 in Thick, Black (ZUSA-EVA-24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x1ID, Pk10 (25212)
- ONLINEMETALS 1.75" Aluminum Plate 7075-T7351 (21208)
- ONLINEMETALS 1.5" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10143)
- ONLINEMETALS 0.032" Commercial Bronze Sheet 220 (21662)
- ONLINEMETALS 0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7505)
- ONLINEMETALS 0.25" Carbon Steel Round Bar A36 Hot Rolled (10232)
- ONLINEMETALS 1.5" x 0.12" Stainless Square Tube 304 Welded (530)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- Onlinemetals Stainless Steel Tube Stock