Shop All Stainless Steel Angles
Onlinemetals
0.125" x 1.5" Brass Rectangle Bar 385-M30 Extruded
Mfr # 18212
Zoro # G507070619
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Thickness 0.125
- Length 96
- Standards ASTM B455
Product Information
- Brand Onlinemetals
- MFR # 18212
- Zoro # G507070619
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length | 96 |
Details
Description
Brass Rectangle Bar 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x51 ft., Black, 70A (BULK-RS-H70-980)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (44818)
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.178mm (316-007-12-50)
- ONLINEMETALS 2" x 2" x 0.1875" Stainless Angle 304/304L (12)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Stainless Angle 304/304L (10)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- STEELWORKS SLOT ANGLE 1.25X1.25X48"" (11113)
- Onlinemetals Stainless Steel Angles