Shop All Titanium Sheets
Onlinemetals
0.125" Titanium Sheet 6Al-4V Grade 5
Mfr # 7872
Zoro # G807151704
Free Shipping & Returns
$5,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125
- Width 36
- Length 36
- Material Titanium
Product Information
- Brand Onlinemetals
- MFR # 7872
- Zoro # G807151704
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 36 |
Length | 36 |
Details
Item | Carbon Steel Round Bar 12L14 |
Thickness | 0.125 |
Material | Titanium |
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-10)
- ONLINEMETALS Carbon Steel Bar-Square 24 L, 1 W (10282)
- STANLEY Steel Flat Bar Galv 1/8X1X36 (N180-018)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ONLINEMETALS 0.1875" Titanium Plate Grade 2 (12675)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ZORO SELECT Plate, Titanium, 0.25" Thick, 24" L, 12" W (G2 TI0.25x12x241)
- Onlinemetals Titanium Sheets