Shop All Copper Sheets
Onlinemetals
0.125" Copper Sheet 110-O
Mfr # 23533
Zoro # G007150279
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Product Information
- Brand Onlinemetals
- MFR # 23533
- Zoro # G007150279
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Material | Copper |
Thickness | 0.125 |
Item | Alloy Steel Round Tube 4130 |
Description
Copper Sheet 110 O offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts HEAT TREATMENT IS NECESSARY TO PROVIDE STRENGTH, AS O TEMPER IS EXTREMELY SOFT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Alum Flatbar Mill 2X72X1/8 (N247-148)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 24" L x 12" W x 3/32" Thick (BULK-PS-PLY-27)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 20PK (72671)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0030 In, 6", PK10 (17830)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- ONLINEMETALS 1.25" Lead Free Brass Round Bar 693 (24882)
- ONLINEMETALS 0.0625" Copper Sheet 101-H02 (7147)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- Onlinemetals Copper Sheets