Shop All Aluminum Sheets
Onlinemetals
0.125" Acrylic Round Rod Extruded Clear
Mfr # 21832
Zoro # G607067809
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Alloy Type Acrylic
- Material Plastic
Product Information
- Brand Onlinemetals
- MFR # 21832
- Zoro # G607067809
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 72 |
Details
Alloy Type | Acrylic |
Material | Plastic |
Item | Round Rod |
Description
Plastic Round Rod Acrylic Extruded Clear is completely transparent, extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1029-50 (RS1029-50)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-PC-383)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx1 Ft L (6SH16X12-12)
- ZORO SELECT Buna-N Ball, 1 1/8 in, Black, Standard (BULK-RB-H70-9)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ONLINEMETALS 8.75" OD x 1" Wall x 6.75" ID Stainless Round Tube 316 (26837)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 0.19" Aluminum Sheet 5052-H32 (7131)
- Onlinemetals Aluminum Sheets