Shop All Stainless Steel Tube Stock
Onlinemetals
01 Alloy Steel Sheet 4130Normalized, 12 x 12
Mfr # 21153
Zoro # G207073651
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Length 12
- Wall Thickness 0.1
- Standards AMS 6345, ASTM A505
Product Information
- Brand Onlinemetals
- MFR # 21153
- Zoro # G207073651
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.1 |
Standards | AMS 6345, ASTM A505 |
Item | Sheet/Plate |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick (PS-UHMW-RCY-27)
- USA INDUSTRIALS Buna-N Rubber Sheet - 60A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-H60-454)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872390)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 In, 1 Ft L (2HHH1)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 2.5" Beryllium Copper Round Bar-172 (21431)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 1045 Cold Finish (21688)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Stainless Round Tube 304 Seamless (12935)
- ONLINEMETALS 0.75" Acetal Round Rod Delrin Homopolymer Black (6567)
- ONLINEMETALS 5" Aluminum Plate 7075-T7351 (21527)
- ONLINEMETALS 0.3125" Brass Hex Bar 360-H02 Extruded (19709)
- Onlinemetals Stainless Steel Tube Stock