Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1" Alloy Steel Sheet 4130-Normalized
Mfr # 21153
Zoro # G507075256
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Thickness 0.1
- Width 12
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 21153
- Zoro # G507075256
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 |
Length | 48 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Thickness | 0.1 |
Standards | AMS 6345, ASTM A505 |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-22Gx48x120)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1X1.5-24)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8988-M)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.157 in T, 7,200 psi (BULK-PA-PVC-28)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Aluminum Round Tube 6061-T6-Extruded (4357)
- ONLINEMETALS 01875 x 2 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6821)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L (4391)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Copper Round Tube 122 (20154)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X3-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock