Shop All Stainless Steel Tube Stock
Onlinemetals
0.093" Commercial Bronze Sheet 220
Mfr # 21668
Zoro # G907071278
product price: $1,660.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 220
- Length 96
- Standards ASTM B36
Product Information
- Brand Onlinemetals
- MFR # 21668
- Zoro # G907071278
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Bronze |
Alloy Type | 220 |
Wall Thickness | 0.093 |
Item | Sheet/Plate |
Standards | ASTM B36 |
Description
Bronze Sheet 220 has excellent formability, corrosion resistance, and high strength Technically, 220 is closer to a brass than a bronze due to its higher tin content, but it is still known as commercial bronze The rich color of 220 also makes it extremely popular with artists It is typically used in medals, medallions, jewelry, hardware, lighting fixtures, kickplates, pushplates, weather stripping, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 3 Ft L, BHN 241 (2HKR7)
- ONLINEMETALS 0.625" x 0.062" Brass Square Tube 272-H80 (21642)
- ZORO SELECT Cork Sheet, CR117, 3.0mm Th, 24 x 36 In (4NMG2)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x2mm, Red (BULK-RS-S50FDA-367)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 1125 Carbon Steel Round Bar 1045 Cold Finish, 12 Length (21687)
- ONLINEMETALS 1.5" x 0.12" Stainless Square Tube 304 Welded (530)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ONLINEMETALS 5" Aluminum Plate 7075-T7351 (21527)
- ONLINEMETALS 0.062" Commercial Bronze Sheet 220 (21667)
- ZORO SELECT SS Square Tube, 12 in (528_12_0)
- Onlinemetals Stainless Steel Tube Stock