Shop All Titanium Sheets
Onlinemetals
0.08" Titanium Sheet 6Al-4V Grade 5
Mfr # 25701
Zoro # G607150327
product price: $2,237.99
/ea
Free Shipping & Returns
$2,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.08
- Width 36
- Length 24
- Material Titanium
Product Information
- Brand Onlinemetals
- MFR # 25701
- Zoro # G607150327
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Item | Stainless Steel Round Tube 304 |
Thickness | 0.08 |
Material | Titanium |
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0015 In (16155)
- TRIMACO Plastic Sheeting 9'X400' (79400)
- ZORO SELECT Slotted Shim 3 x 3" x 0.025", Pk20 (36D739)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 In Leg, 4 Ft L (2EYX3)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 0.1875" Titanium Plate Grade 2 (12675)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ZORO SELECT Plate, Titanium, 0.25" Thick, 24" L, 12" W (G2 TI0.25x12x241)
- Onlinemetals Titanium Sheets