Shop All Aluminum Sheets
Onlinemetals
0.08" Aluminum Sheet 5052-H32
Mfr # 7129
Zoro # G907151369
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.08
- Width 36
- Length 24
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 7129
- Zoro # G907151369
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Thickness | 0.08 |
Material | Aluminum |
Item | Copper Rectangle Bar 110 |
Description
Aluminum Sheet 5052H32 offers high workability, strength, corrosion resistance, and it can be easily welded 5052 is stronger than 1100 or 3003 alloys, but only has a fair machinability rating It is typically used in aircraft fuel lines, sheet metal work, fuel tanks, appliances, lighting, wires, and rivets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 10 Ft. (ZUSA-RC-866)
- E. JAMES Sheet Rubber, 1/4, 6" x 6" tape Viton, 350-1/4PTAPE (350-1/4PTAPE)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 1/4 in Outside Dia (1UWP3)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 0.025" Aluminum Sheet 6061-T6 (1238)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ONLINEMETALS 0.125" Aluminum Sheet 3003-H14 (8094)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.25X.75-12)
- Onlinemetals Aluminum Sheets