Shop All Carbon Steel Tube Stock
Onlinemetals
0.071" Aluminum Sheet 2024-T3-Clad
Mfr # 8078
Zoro # G907081895
product price: $713.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$713.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 48
- Finish Clad
Product Information
- Brand Onlinemetals
- MFR # 8078
- Zoro # G907081895
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Carbon Steel Round Bar A36 |
Material | Aluminum |
Wall Thickness | 0.071 |
Finish | Clad |
Description
Aluminum Sheet 2024T3 Clad offers an excellent strengthtoweight ratio after heat treatment, high corrosion resistance, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Red 100pc/bag (Econo05)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 3 ft. L. (T63S2X.125-36)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSBK.093X48.000X96.000HC1)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 6 ft L, 3/8 in Thick, Gray (ZUSASSR-FDA-26)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ONLINEMETALS 0.375" Alloy Steel Round Bar 4130-Normalized Cold Finish (7361)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ONLINEMETALS 1.75" OD x 0.313" Wall x 1.125" ID Carbon Steel Round Tube A513-Type 5 DOM (15539)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ONLINEMETALS 1.125" OD x 0.065" Wall x 0.995" ID Carbon Steel Round Tube A513-Type 5 DOM (7779)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- Onlinemetals Carbon Steel Tube Stock