Shop All Titanium Sheets
Onlinemetals
0.063" Titanium Sheet Grade 2
Mfr # 7851
Zoro # G307151938
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 48
- Length 24
- Material Titanium
Product Information
- Brand Onlinemetals
- MFR # 7851
- Zoro # G307151938
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Item | Bronze Round Bar 510 |
Thickness | 0.063 |
Material | Titanium |
Description
Titanium Sheet Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-PET-15)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Yellow (ZUSA-XPE-182)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 4" W x 1/4" Thick (BULK-PS-UHMW-264)
- ZORO SELECT White UHMW Polyethylene Full Round Stock 120 in L (2NJD8)
- ONLINEMETALS 0.1875" Titanium Plate Grade 2 (12675)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ZORO SELECT Sheet, Titanium, 0.063" Thick, 12" L, 12" W (G2 TI0.063x12x121)
- Onlinemetals Titanium Sheets