Shop All Titanium Sheets
Onlinemetals
0.063" Titanium Sheet 6Al-4V Grade 5
Mfr # 15000
Zoro # G507151110
product price: $3,725.99
/ea
Free Shipping & Returns
$3,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 48
- Length 36
- Material Titanium
Product Information
- Brand Onlinemetals
- MFR # 15000
- Zoro # G507151110
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 48 |
Length | 36 |
Details
Item | Plastic Round Rod Acetal |
Thickness | 0.063 |
Material | Titanium |
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Buna-N Rubber Blend w/ Adhesive - Firm - 1/32" T x 12" W x 12" L (BULK-CRK-69)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 3/8" Thick x 8" Width x 8" Length - 3 Pack (20-101)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 6" L, 6" W (G2 TI0.02x6x61)
- Onlinemetals Titanium Sheets