Shop All Copper Sheets
Onlinemetals
0.0625" Copper Sheet 110-1/8-1/4 Hard
Mfr # 20311
Zoro # G307151273
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.0625
Product Information
- Brand Onlinemetals
- MFR # 20311
- Zoro # G307151273
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Material | Copper |
Thickness | 0.0625 |
Item | Stainless Steel Perforated Sheet 304 |
Description
Copper Sheet 110 1418 Hard offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 37/64" H, 10 ft L, 13/16" W (X1014-10)
- RANDALL 5/8In. ROUND TUBING (6 FT M-236)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 1/4" Thick x 36" Wide x 20 ft. Long (BULK-RS-H60-678)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 100 Ft (ZUSA-RC-88)
- ONLINEMETALS 0.032" Copper Sheet 110-H02 (19857)
- ONLINEMETALS 0.125" Copper Sheet 110-O (23533)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Aluminum Round Tube 6061-T6-Drawn (21760)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ONLINEMETALS 0.0625" Copper Sheet 101-H02 (7147)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- Onlinemetals Copper Sheets