Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.05" Brass Sheet 260-H02
Mfr # 1593
Zoro # G707077531
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260
- Thickness 0.05
- Width 36
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 1593
- Zoro # G707077531
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 36 |
Length | 48 |
Details
Material | Brass |
Alloy Type | 260 |
Thickness | 0.05 |
Standards | ASTM B36 |
Description
16 GA 005 C260 Cartridge Half Hard Brass Sheet is commonly used for radiator components, door hardware and ammunition casings It can be soldered, brazed and welded and is highly formable C260 is not heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FGX4)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1086_36_0)
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 2-1/2" W x 1/2" Thick (BULK-PS-PE-908)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ONLINEMETALS 0.1" Alloy Steel Sheet 4130-Normalized (21153)
- ONLINEMETALS 0.3125" Brass Round Bar 360-H02 Extruded (6848)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 0.25" Carbon Steel Plate A36 Hot Rolled (9610)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 316/316L (642)
- ONLINEMETALS 0.875" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13993)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.1875x24x241)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock