Shop All Copper Tubing
Onlinemetals
0.05" Alloy Steel Sheet 4130-Normalized
Mfr # 15323
Zoro # G407087359
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05
- Tube Length 12
- Tube Material Alloy Steel
- Standards AMS 6345, ASTM A505
Product Information
- Brand Onlinemetals
- MFR # 15323
- Zoro # G407087359
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 12 |
Details
Item | Sheet/Plate |
Wall Thickness | 0.05 |
Tube Material | Alloy Steel |
Standards | AMS 6345, ASTM A505 |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- KOHLER Pinstripe 18" Towel Bar (13108-BN)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Angle (XV590P-8)
- KOHLER Cover, Tank, Toilet (84591-33)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- Onlinemetals Tubing