Shop All Aluminum Sheets
Onlinemetals
0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ
Mfr # 23888
Zoro # G907151550
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 48
- Length 12
- Material Anodized AIuminum
Product Information
- Brand Onlinemetals
- MFR # 23888
- Zoro # G907151550
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Thickness | 0.04 |
Material | Anodized AIuminum |
Item | Alloy Steel Round Tube 4130 |
Description
Aluminum Sheet Dark Bronze 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Ball, 5/8 in, Black, Standard, PK5 (BULK-RB-H70-6)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1090_36_0)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.002", Pk20 (MSB002-20)
- BERRY PLASTICS Berry Plastics 625954 4 mil 20 x 100 ft. Film Polyethylene Sheeting - Clear (51326)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ONLINEMETALS 0.125" Acrylic Round Rod Extruded Clear (21832)
- ONLINEMETALS 0.05" Aluminum Sheet 6061-T6 (1241)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ONLINEMETALS 2.5" Aluminum Plate MIC-6 (7807)
- ZORO SELECT Aluminum Sheet 1100, 24 in Overall L (8025_24_24)
- Onlinemetals Aluminum Sheets